Punch, Drift, 5/16 In
Mfr # J965/8
Zoro # G1555452
product price: $17.49
/eaKey Features
Overall Length
10
Length (In.)
10 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Application
For Hole Align, Remove/Install Pin/Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J965/8
Zoro #
G1555452
UPC #
662679010331
Country of Origin
United States
Dimensions
Overall Length
10
Length (In.)
10 in
Tip Size (In.)
5/16 in
Hole Diameter
5/16
Tip Size
5/16
Shank Width
19/32
Details
Item
Drift Punch
Tether Capable
Tether Capable
Application
For Hole Align, Remove/Install Pin/Shaft
Hex (In.)
19/32 in
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Punch Type
Drift Punch
Includes Striking Cap
No
Tip Type
Point
Measurement Type
SAE
Tether Ready
No
Shank Shape
Hexagon
Material Applications
Metal
Automatic
No
Includes Handle
No
Container Type
Pouch
Includes Handguard
No
Description
Application: to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
Application: for installing and removing pins and shafts
One-piece design for strength and durability
Additional Features:
- Reverse taper to help prevent binding
- Made from S2 steel and specially heat-treated for greater strength and durability
- Modified parabolic striking end to help reduce mushrooming and chipping
- Black oxide finish to help prevent rust corrosion; extending tool life and performance
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.