Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch, Drive Pin, 5/32in

  • Mfr # J475/16X5/32

  • Zoro # G1223713


product price: $7.89
/ea

Key Features

Overall Length
5 1/2 in
Length (In.)
5 9/16 in
Tip Size (In.)
5/32 in
Tether Capable
Tether Capable
Hex (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J475/16X5/32
Zoro #
G1223713
UPC #
662679010195
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Length (In.)
5 9/16 in
Tip Size (In.)
5/32 in
Shank Width
5/16 in
Tip Size
5/32 in
Hole Diameter
5/32 in

Details

Item
Drive Pin Punch
Tether Capable
Tether Capable
Hex (In.)
5/16 in
Design
2-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Corrosion-Resistant
Yes
Container Type
Pouch
Standards
ASME B107.48
Tether Ready
No
Measurement Type
SAE
Includes Striking Cap
No
Tip Type
Flat
Includes Handguard
No
Features
A Polished Identification Panel on One of the Flats is Marked with the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Reverse Taper to Help Prevent Binding, Two-Piece Design Allows the Tip to be Hard for Durability
Material Applications
Sheet Metal
Insulated
No
Heat-Treated
Yes
Shank Shape
Hexagon
Automatic
No
Includes Handle
No
Punch Type
Pin Punch
Weight
0.01 lb
Finish
Black Oxide

Description

Two-piece design allows the tip to be hard for durability, while allowing it to be produced straight to help prevent binding
Reverse taper to help prevent binding
Modified parabolic striking end to help reduce mushrooming and chipping

Additional Features:

  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.