Zoro Homepage

Punch, Roll Pin, 3/32 In

  • Mfr # J49332

  • Zoro # G2099097


product price: $7.39
/ea

Key Features

Overall Length
4 1/4 in
Length (In.)
4 1/4 in
Tip Size (In.)
3/32 in
Tether Capable
Tether Capable
Design
1-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49332
Zoro #
G2099097
UPC #
662679010942
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Length (In.)
4 1/4 in
Tip Size (In.)
3/32 in
Shank Width
1/4 in
Hole Diameter
3/32 in
Tip Size
3/32

Details

Item
Roll Pin Punch
Tether Capable
Tether Capable
Design
1-piece
Hex (In.)
1/4 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tip Type
Ball
Includes Striking Cap
No
Includes Handguard
No
Shank Shape
Hexagon
Punch Type
Roll Pin Punch
Automatic
No
Tether Ready
No
Measurement Type
SAE
Material Applications
Metal
Includes Handle
No
Container Type
Pouch

Description

One piece design for strength and durability
Reverse taper to help prevent binding
Made from S2 steel and specially heat-treated for greater strength and durability

Additional Features:

  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.