Zoro Homepage

Punch, Starting, 7/32 In

  • Mfr # J507/16

  • Zoro # G0686603


product price: $8.99
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
7/32 in
Tether Capable
Tether Capable
Hex (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J507/16
Zoro #
G0686603
UPC #
662679010270
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
7/32 in
Shank Width
7/16 in
Tip Size
7/32 in
Hole Diameter
7/32 in

Details

Item
Starting Punch
Tether Capable
Tether Capable
Hex (In.)
7/16 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Handguard
No
Features
A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Automatic
No
Tether Ready
No
Material Applications
Metal
Punch Type
Starter Punch
Shank Shape
Hexagon
Includes Striking Cap
No
Measurement Type
SAE
Container Type
Pouch
Tip Type
Flat
Includes Handle
No

Description

Similar to drift punches, but with wider points and heavier, shorter body
Application: to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
Application: for installing and removing pins and shafts

Additional Features:

  • One-piece design for strength and durability
  • Reverse taper to help prevent binding
  • Made from S2 steel and specially heat-treated for greater strength and durability
  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.