1/2" Drive 45 Geared Teeth Pear Quick Release Ratchet, Chrome (Discontinued)
- Mfr # J5449XLQR
- Zoro # G0879873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5449XLQR
Zoro #
G0879873
UPC #
662679033576
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
10-1/2"
Details
Item
Quick Release Ratchet
Head Movement
Fixed
Reversing
Yes
Head Style
Pear
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Chrome
Number of Geared Teeth
45
Repair Kit
Mfr. No. J5449XLQRRK
Material
Steel
Standards
ASME B107.10M
Min. Arc Swing
8 Degrees
Features
Corrosion Resistant
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Head Shape
Pear
Description
Quick Release Ratchet, Pear, Reversing Yes, Steel, Overall Length 10 1/2 in, Drive Size 1/2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.