3/8" Drive 45 Geared Teeth Pear Quick Release Ratchet, Chrome (Discontinued)
- Mfr # J5249XLQR
- Zoro # G3224541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5249XLQR
Zoro #
G3224541
UPC #
662679006075
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
8-1/2"
Details
Item
Quick Release Ratchet
Head Movement
Fixed
Reversing
Yes
Head Style
Pear
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Chrome
Number of Geared Teeth
45
Material
Steel
Standards
ASME B107.10M
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing
8 Degrees
Features
Corrosion Resistant
Repair Kit
Mfr. No. J5249XLQRRK
Tether Style
Tether Capable
Head Shape
Pear
Description
Quick Release Ratchet, Pear, Reversing Yes, Steel, Overall Length 8 1/2 in, Drive Size 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.