Shop PROTO
See all product information
Create Account
Ratchet, 3/8" Dr, 7"L, Full Polish Chrm
- Mfr # J5249MAXF
- Zoro # G824787993
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Includes Ratcheting
Ratcheting Included
Head Shape
Pear
Arc Swing - Minimum
4 Degrees
Finish
Full Polish Chrome
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J5249MAXF
- Zoro #
- G824787993
- UPC #
- 0662679201678
- Country of Origin
- United States
- Item
- Ratchet
- Includes Ratcheting
- Ratcheting Included
- Head Shape
- Pear
- Arc Swing - Minimum
- 4 Degrees
- Finish
- Full Polish Chrome
- Includes Insulation
- Not Insulated
- Head Type
- Flexible
- Ratchet Type
- Standard
- Reversing
- Reversible
- Tether Status
- Not Tether Capable
- Traction Material
- Steel
- Includes Quick-Release
- Quick-Release Not Included
- Grip Style
- Knurled
- Series
- Elite90
- Material
- Steel
Dimensions
- Overall Length
- 7 in
- Drive Size
- 3/8 in
Description
Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 7 in, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.