Shop PROTO
See all product information
Create Account
Ratchet
- Mfr # J5250MAX
- Zoro # G724790697
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Reversing
Reversible
Head Shape
Pear
Arc Swing - Minimum
15 Degrees
Finish
Full Polish
Includes Ratcheting
Ratcheting Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5250MAX
- Zoro #
- G724790697
- UPC #
- 0662679201777
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Item
- Ratchet
- Reversing
- Reversible
- Head Shape
- Pear
- Arc Swing - Minimum
- 15 Degrees
- Finish
- Full Polish
- Includes Ratcheting
- Ratcheting Included
- Measurement Type
- SAE
- Grip Style
- Knurled
- Material
- Alloy Steel
- Number of Geared Teeth
- 24
- Shell Material
- Alloy Steel
Description
Ratchet, Pear, Reversing Reversible, Alloy Steel, Overall Length 11 in, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.