Ratchet Repair Kit, Drive 1/4", 7 pcs.
Mfr # J4749XLQRRK
Zoro # G7122451
product price: $24.19
/eaKey Features
Drive Size
1/4"
Finish
Chrome
For Use With
Mfr. No. J4749XLQR
Number of Pieces
7
Includes
Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4749XLQRRK
Zoro #
G7122451
UPC #
662679174927
Country of Origin
United States
Dimensions
Drive Size
1/4"
Details
Item
Ratchet Repair Kit
Finish
Chrome
For Use With
Mfr. No. J4749XLQR
Number of Pieces
7
Includes
Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver
Features
Replaces Internal Components of Ratchet
SAE or Metric
SAE
Standards
ASME B107.10M, SAE AS4283C
Insulated
No
Corrosion Resistant
Yes
Non-Sparking
No
Compatible Mfr. Model Number
J4749XLQR, J4749XLQRBL
Compatible with Product Type
1/4 in Drive Ratchets
Non-Magnetic
No
Compatible Manufacturer Model Number
J4749XLQR, J4749XLQRBL
Compatible Product Type
1/4 in Drive Ratchets
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Product Type
Repair Kit
Compatible Series
Proto(R)
Description
For use with J4749HS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.