Ratcheting Box Wrench, Double Box End
Mfr # J1179T
Zoro # G7533592
product price: $21.49
/eaKey Features
Material
Alloy Steel
Finish
Chrome
Overall Length
4 1/4 in
Size
7/32" x 9/32"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1179T
Zoro #
G7533592
UPC #
662679061739
Country of Origin
United States
Dimensions
Overall Length
4 1/4 in
Size
7/32" x 9/32"
Wrench Head Sizes
7/32 in, 9/32 in
Head Size
7/32 in, 9/32 in
Head Thickness
3/8 in
Wrench Length Style
Standard
Description
Full polish finish provides corrosion resistance and easy to clean surfaces
25° offset box end helps keep shank clear of obstructions
Shorter length for access to confined workspaces
Additional Features:
- Reversing switch lever allows for easy changes in turning direction which helps improve speed
- 12 point box end allows for fine indexing
- Fits 4, 6 and 12 point fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.