Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench, Double Box End

  • Mfr # J1181-A

  • Zoro # G3224042


product price: $18.99
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
4 1/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1181-A
Zoro #
G3224042
UPC #
662679062538
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Head Size
1/4 in, 5/16 in
Wrench Head Sizes
1/4 in, 5/16 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.100-2010
Head Type
Offset
Ratcheting Configuration
Box End
Reversing
Yes
Wrench Style
Double Box End
Flexible Head
No
Wrench Material
Steel
Number of Geared Teeth
72
Insulated
No
Offset
25 Degrees
Wrench Item
Ratcheting Box End Wrench
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Box End Style
Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing
24 Degrees , 25 Degrees
Single End/Double End
Double End
Corrosion Resistant
Yes
Non-Magnetic
No
Weight
0.15 lb
Measurement Type
SAE
Handle Color
Silver
Nonsparking
No
Head Offset Angle
25 Degrees
Box End Type
6-Point Box End
Ratcheting
Yes
Handle Type
Steel
Tether Style
Not Tether Capable
Grip Style
Plain

Description

25° offset box end helps keep shank clear of obstructions
Shorter length for access to confined workspaces
Reversing switch lever allows for easy changes in turning direction which helps improve speed

Additional Features:

  • Full polish finish on handle provides corrosion resistance and easy to clean surfaces
  • 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.