Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Ratcheting Box Wrench, Double Box End J1185-A-TT

Ratcheting Box Wrench, Double Box End (Discontinued)

  • Mfr # J1185-A-TT
  • Zoro # G8601625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1185-A-TT
Zoro #
G8601625
UPC #
662679125806
Country of Origin
United States

Dimensions

Overall Length
9 in
Wrench Head Sizes
3/4 in, 7/8 in
Head Size
3/4 in, 7/8 in
Size
3/4" x 7/8"
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME
Weight
0.77 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Wrench Style
Reversible, Offset, Double Box
Number of Geared Teeth
18
Insulated
No
Wrench Item
Ratcheting Box End Wrench
Wrench Material
Alloy Steel
Head Movement
Fixed
Tether Capable
Tether Ready
Ratcheting Configuration
Box End
Single End/Double End
Double End
Wrench Shape
Straight
Min. Arc Swing
24 Degrees , 25 Degrees
Offset
25 Degrees
Number of Points
12
Flexible Head
No
Reversing
Yes
Wrench Product Grouping
Wrenches
Box End Style
Spline
Ratcheting
Yes
Tether Style
Tether Ready
Handle Color
Silver
Measurement Type
SAE
Non-Magnetic
No
Grip Style
Plain
Nonsparking
No
Box End Type
12-Point Box End
Handle Type
Steel
Head Offset Angle
25 Degrees

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 3/4 in, 7/8 in, Overall Length 9 in, 25 Degrees , Head Thickness 1/2 in, SAE, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.