Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench, Head Size 11x13mm

  • Mfr # J1193MA-A

  • Zoro # G7536191


product price: $19.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 3/4 in
Size
11mm x 13mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1193MA-A
Zoro #
G7536191
UPC #
662679062675
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Size
11mm x 13mm
Head Size
11 mm, 13 mm
Wrench Head Sizes
11 mm, 13 mm
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ANSI/ASME
Head Type
Standard
Number of Geared Teeth
72
Wrench Material
Steel
Wrench Product Grouping
Wrenches
Flexible Head
No
Box End Style
Spline
Insulated
No
Wrench Item
Ratcheting Box End Wrench
Reversing
Yes
Wrench Shape
Straight
Head Movement
Fixed
Offset
0 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing
24 Degrees , 25 Degrees
Ratcheting Configuration
Box End
Wrench Style
Double Box End
Single End/Double End
Double End
Ratcheting
Yes
Nonsparking
No
Corrosion Resistant
Yes
Grip Style
Plain
Tether Style
Not Tether Capable
Weight
0.31 lb
Box End Type
6-Point Box End
Handle Color
Gray
Non-Magnetic
No
Measurement Type
Metric
Handle Type
Steel
Head Offset Angle
0 Degrees

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • The wrench self-aligns with the fastener
  • 6 point box end allows for large wrench to fastener contact area which helps prevent fastener rounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.