Ratcheting Box Wrench, Head Size 12x14mm
Mfr # J1184MA-A
Zoro # G6210233
product price: $26.29
/eaKey Features
Material
Alloy Steel
Finish
Chrome
Overall Length
6 1/2 in
Size
12mm x 14mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1184MA-A
Zoro #
G6210233
UPC #
662679062606
Country of Origin
United States
Dimensions
Overall Length
6 1/2 in
Size
12mm x 14mm
Head Size
12 mm, 14 mm
Wrench Head Sizes
12 mm, 14 mm
Wrench Length Style
Stubby
Head Thickness
1/2 in
Description
Full polish finish provides corrosion resistance and easy to clean surfaces
25° offset box end helps keep shank clear of obstructions
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Additional Features:
- Shorter length for access to confined workspaces
- 6 point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener
- Reversing switch lever allows for easy changes in turning direction which helps improve speed
- The wrench self-aligns with the fastener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.