Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench, Head Size 13x14mm

  • Mfr # J1194MLO

  • Zoro # G6180894


product price: $32.99
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 3/4 in
Size
13mm x 14mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1194MLO
Zoro #
G6180894
UPC #
662679062842
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Size
13mm x 14mm
Wrench Head Sizes
13 mm, 14 mm
Head Size
13 mm, 14 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ANSI
Head Type
Standard
Reversing
Yes
Single End/Double End
Double End
Ratcheting Configuration
Box End
Insulated
No
Box End Style
Spline
Wrench Item
Ratcheting Box End Wrench
Wrench Shape
Straight
Head Movement
Fixed
Wrench Material
Steel
Flexible Head
No
Wrench Style
Double Box End, Reversible
Offset
0 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Geared Teeth
72
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Product Grouping
Wrenches
Weight
0.61 lb
Measurement Type
Metric
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Handle Type
Steel
Nonsparking
No
Corrosion Resistant
Yes
Grip Style
Plain
Ratcheting
Yes
Handle Color
Silver
Non-Magnetic
No
Tether Style
Not Tether Capable

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • Reversing switch lever allows for easy changes in turning direction which helps improve speed
  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.