Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench, Head Size 15x17mm

  • Mfr # J1185M-A

  • Zoro # G7529532


product price: $27.89
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
8 in
Size
15mm x 17mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1185M-A
Zoro #
G7529532
UPC #
662679062477
Country of Origin
United States

Dimensions

Overall Length
8 in
Size
15mm x 17mm
Wrench Head Sizes
15 mm, 17 mm
Head Size
15 mm, 17 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ANSI/ASME
Head Type
Offset
Reversing
Yes
Wrench Style
Double Box End, Reversible
Wrench Material
Steel
Head Movement
Fixed
Min. Arc Swing
24 Degrees , 25 Degrees
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Flexible Head
No
Offset
25 Degrees
Box End Style
Spline
Tether Capable
Tether Capable
Number of Geared Teeth
72
Wrench Item
Ratcheting Box End Wrench
Ratcheting Configuration
Box End
Head Offset Angle
25 Degrees
Box End Type
12-Point Box End
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.46 lb
Handle Type
Steel
Measurement Type
Metric
Grip Style
Plain
Nonsparking
No
Handle Color
Black
Tether Style
Not Tether Capable
Ratcheting
Yes

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • Reversing switch lever allows for easy changes in turning direction which helps improve speed
  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • 25° angled offset helps keep shank clear of obstructions
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.