Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench, Head Size 19x21mm

  • Mfr # J1187M-A

  • Zoro # G6092947


product price: $32.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
8 3/4 in
Size
19mm x 21mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1187M-A
Zoro #
G6092947
UPC #
662679062507
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Size
19mm x 21mm
Wrench Head Sizes
19 mm, 21 mm
Head Size
19 mm, 21 mm
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ANSI/ASME
Head Type
Offset
Wrench Item
Ratcheting Box End Wrench
Min. Arc Swing
24 Degrees , 25 Degrees
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Style
Double Box End, Reversible
Head Movement
Fixed
Single End/Double End
Double End
Box End Style
Spline
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Box End
Insulated
No
Wrench Material
Steel
Reversing
Yes
Offset
25 Degrees
Flexible Head
No
Wrench Shape
Straight
Tether Style
Not Tether Capable
Handle Type
Steel
Ratcheting
Yes
Handle Color
Silver
Measurement Type
Metric
Nonsparking
No
Head Offset Angle
25 Degrees
Grip Style
Plain
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.52 lb
Box End Type
12-Point Box End

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • Reversing switch lever allows for easy changes in turning direction which helps improve speed
  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • 25° angled offset helps keep shank clear of obstructions
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.