Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench, Head Size 9 x 10mm

  • Mfr # J1182M-A

  • Zoro # G7624924


product price: $22.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
5 1/2 in
Size
9mm x 10mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1182M-A
Zoro #
G7624924
UPC #
662679062569
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Size
9mm x 10mm
Wrench Head Sizes
9 mm, 10 mm
Head Size
9 mm, 10 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
GGG-W-001405
Head Type
Offset
Offset
25 Degrees
Insulated
No
Wrench Item
Ratcheting Box End Wrench
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Min. Arc Swing
24 Degrees , 25 Degrees
Ratcheting Configuration
Box End
Wrench Shape
Straight
Flexible Head
No
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Wrench Style
Double Box End, Reversible
Reversing
Yes
Box End Style
Hex
Wrench Material
Steel
Box End Type
6-Point Box End
Non-Magnetic
No
Tether Style
Not Tether Capable
Handle Color
Silver
Ratcheting
Yes
Head Offset Angle
25 Degrees
Measurement Type
Metric
Nonsparking
No
Handle Type
Steel
Grip Style
Plain
Weight
0.22 lb
Corrosion Resistant
Yes

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
25° offset box end helps keep shank clear of obstructions
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility

Additional Features:

  • Shorter length for access to confined workspaces
  • 6 point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener
  • Reversing switch lever allows for easy changes in turning direction which helps improve speed
  • The wrench self-aligns with the fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.