Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Flare Nut Wrench, L 9-3/8"

  • Mfr # J3830

  • Zoro # G3354075


product price: $49.49
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Single End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3830
Zoro #
G3354075
UPC #
662679050856
Country of Origin
United States

Dimensions

Wrench Head Sizes
15/16 in
Overall Length
9 1/2 in
Head Size
15/16 in
Head Thickness
1/2 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Single End
Reversing
No
Box End Style
Spline
SAE or Metric
SAE
Number of Points
12
Insulated
No
Material
Alloy Steel
Item
Flare Nut Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Offset
15 Degrees
Ratcheting Configuration
Flare Nut End
Head Movement
Fixed
Wrench Material
Steel
Color
Black
Nonsparking
No
Head Type
Offset
Tether Style
Tether Capable
Weight
0.58 lb
Measurement Type
SAE
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Type
12-Point Hinged Flare Nut
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Ratcheting
Yes
Head Offset Angle
15 Degrees

Description

Non-reflective black oxide finish for use where non-plated products are required
12 point flare nut box end allows for fine indexing, helping to improve speed and access
Pivoting head allows user to place the wrench over the connected pipes to reach the fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.