Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Refrigeration Wrench, 6-3/4 in

  • Mfr # J1111

  • Zoro # G3311165


product price: $26.29
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 3/4 in
SAE or Metric
SAE
Number of Points
4, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1111
Zoro #
G3311165
UPC #
662679061814
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Wrench Head Sizes
3/16 in, 1/4 in
Head Size
3/16 in, 1/4 in, 1/2 in, 9/16 in
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
4, 6
Standards
GGG-W-001405
Head Type
Standard
Single End/Double End
Double End
Wrench Shape
Straight
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Box End
Number of Geared Teeth
72
Wrench Style
Double Box End
Wrench Item
Ratcheting Box End Wrench
Offset
0 Degrees
Flexible Head
No
Box End Style
Hex, Square
Head Movement
Fixed
Reversing
Yes
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Material
Steel
Wrench Product Grouping
Wrenches
Handle Type
Steel
Handle Color
Silver
Grip Style
Plain
Nonsparking
No
Box End Type
4-Point Box End, 6-Point Box End
Weight
0.35 lb
Corrosion Resistant
Yes
Non-Magnetic
No
Tether Style
Not Tether Capable
Ratcheting
Yes
Head Offset Angle
0 Degrees
Measurement Type
SAE

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Designed for servicing automotive, commercial, and residential air conditioners, refrigeration units and freezers
Hex openings are used for packing gland fittings, mounting bolts, clutch bolts, tubing fittings, dust cap nuts and oil check plugs

Additional Features:

  • Square openings are used on male service valves, plug fittings, compressor valves and refrigerant charging tanks
  • Reversing switch lever allows for easy changes in turning direction which helps improve speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.