Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Combination, Spline

  • Mfr # JSCR22

  • Zoro # G1682012


product price: $25.19
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 3/4 in
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCR22
Zoro #
G1682012
UPC #
662679972301
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Wrench Head Sizes
11/16 in x #22
Size
11/16"
Head Size
11/16 in
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
Material
Alloy Steel
Ratcheting Configuration
Open and Box End
Wrench Item
Ratcheting Combination Wrench
Reversing
No
Box End Style
Spline
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Number of Geared Teeth
76
Single End/Double End
Double End
Min. Arc Swing
5 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME
Flexible Head
No
Insulated
No
Item
Ratcheting Wrench
Offset
15 Degrees
Wrench Material
Chrome Vanadium Steel
Handle Color
Silver
Tether Style
Tether Capable
Ratcheting
Yes
Measurement Type
SAE
Head Offset Angle
15 Degrees
Head Type
Offset
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Opening Type
Hex
Non-Magnetic
No
Box End Type
Spline Box End
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Weight
0.38 lb
Nonsparking
No

Description

Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
Box end is countersunk for easy application to the fastener
Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized

Additional Features:

  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.