Zoro Homepage

Ratcheting Wrench, Combination, Spline

  • Mfr # JSCR26

  • Zoro # G5292831


product price: $31.19
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
11 1/2 in
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR26
Zoro #
G5292831
UPC #
662679972325
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/2 in
Head Size
13/16 in
Wrench Head Sizes
13/16 in x #26
Size
13/16"
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Spline
Material
Alloy Steel
Offset
15 Degrees
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Flexible Head
No
Number of Geared Teeth
72
Wrench Shape
Straight
Min. Arc Swing
5 Degrees
Wrench Product Grouping
Wrenches
Item
Ratcheting Wrench
Standards
ASME
Ratcheting Configuration
Open and Box End
Insulated
No
Box End Style
Spline
Wrench Material
Steel
Measurement Type
SAE
Head Type
Offset
Weight
0.7 lb
Nonsparking
No
Tether Style
Tether Capable
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Ratcheting
Yes
Handle Type
One Piece
Non-Magnetic
No
Box End Type
Spline Box End
Anti-Slip Design
Yes

Description

Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
Box end is countersunk for easy application to the fastener
Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized

Additional Features:

  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.