Zoro Homepage

Ratcheting Wrench, Combination, Spline

  • Mfr # JSCV22

  • Zoro # G2382003


product price: $32.69
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 3/4 in
SAE or Metric
SAE
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCV22
Zoro #
G2382003
UPC #
662679972585
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Size
11/16"
Wrench Head Sizes
11/16 in x #22
Head Size
11/16 in
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Reversing
Yes
Insulated
No
Single End/Double End
Double End
Item
Ratcheting Wrench
Flexible Head
No
Wrench Material
Chrome Vanadium Steel
Standards
ASME B107.100-2010
Head Movement
Fixed
Min. Arc Swing
5 Degrees
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Combination Wrench
Box End Style
Spline
Tether Capable
Tether Capable
Offset
15 Degrees
Head Type
Offset
Head Offset Angle
15 Degrees
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Nonsparking
No
Anti-Slip Design
Yes
Handle Type
One Piece
Weight
0.37 lb
Corrosion Resistant
Yes
Box End Type
Spline Box End
Handle Color
Silver
Tether Style
Tether Capable
Opening Type
Hex
Ratcheting
Yes

Description

The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve efficiency
15° angled offset helps keep shank clear of obstructions
Box end is chamfered for easy application to the fastener

Additional Features:

  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion-resistant and visually distinctive
  • Compact size allows you to work in tight spots
  • The 72 tooth gear allows for 5 ̊ arc swing during use
  • Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.