Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Combination, Spline

  • Mfr # JSCV26

  • Zoro # G1013302


product price: $38.45
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
11 1/2 in
SAE or Metric
SAE
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCV26
Zoro #
G1013302
UPC #
662679972608
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/2 in
Size
13/16"
Head Size
13/16 in
Wrench Head Sizes
13/16 in x #26
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Head Movement
Fixed
Insulated
No
Wrench Material
Chrome Vanadium Steel
Offset
15 Degrees
Box End Style
Spline
Flexible Head
No
Standards
ASME B107.100-2010
Reversing
Yes
Min. Arc Swing
5 Degrees
Wrench Shape
Straight
Item
Ratcheting Wrench
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Number of Geared Teeth
72
Ratcheting Configuration
Open and Box End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Offset Angle
15 Degrees
Ratcheting
Yes
Anti-Slip Design
Yes
Nonsparking
No
Head Type
Offset
Handle Type
One Piece
Tether Style
Tether Capable
Corrosion Resistant
Yes
Box End Type
Spline Box End
Opening Angle (Deg.)
15 Degrees
Weight
0.77 lb
Handle Color
Silver
Measurement Type
SAE
Non-Magnetic
No
Opening Type
Hex

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 13/16 in, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.