Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 1 in.

  • Mfr # JSCV32T

  • Zoro # G7185026


product price: $66.55
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
12 3/4 in
SAE or Metric
SAE
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCV32T
Zoro #
G7185026
UPC #
662679114572
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 3/4 in
Size
1"
Head Size
1 in
Wrench Head Sizes
1 in
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Ratcheting Configuration
Open and Box End
Insulated
No
Reversing
Yes
Flexible Head
No
Box End Style
Spline
Offset
15 Degrees
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing
5 Degrees
Head Movement
Fixed
Wrench Shape
Straight
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Number of Geared Teeth
72
Item
Ratcheting Wrench
Standards
ASME B107.100-2010
Non-Magnetic
No
Nonsparking
No
Ratcheting
Yes
Corrosion Resistant
Yes
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Box End Type
12-Point Box End
Anti-Slip Design
Yes
Handle Color
Silver
Weight
1 lb
Head Type
Offset
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Opening Type
Hex

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.