Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 10mm

  • Mfr # JSCRM10-TT

  • Zoro # G8601485


product price: $31.69
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
6 1/4 in
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRM10-TT
Zoro #
G8601485
UPC #
662679126964
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/4 in
Head Size
10 mm
Size
10mm
Wrench Head Sizes
10mm
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Spline
Material
Alloy Steel
Ratcheting Configuration
Open and Box End
Wrench Material
Alloy Steel
Flexible Head
No
Wrench Product Grouping
Wrenches
Tether Capable
Tether Ready
Box End Style
Spline
Insulated
No
Reversing
No
Item
Ratcheting Wrench
Wrench Shape
Straight
Head Movement
Fixed
Single End/Double End
Double End
Standards
ASME
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
72
Offset
15 Degrees
Min. Arc Swing
5 Degrees
Head Offset Angle
15 Degrees
Nonsparking
No
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Corrosion Resistant
Yes
Handle Color
Silver
Box End Type
Spline Box End
Non-Magnetic
No
Measurement Type
Metric
Handle Type
One Piece
Opening Type
Hex
Anti-Slip Design
Yes
Weight
0.1 lb
Head Type
Offset

Description

Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
Chrome-vanadium box ends and switch levers provide high strength and durability

Additional Features:

  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.