Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 10mm

  • Mfr # JSCRM10

  • Zoro # G2019385


product price: $14.99
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
6 1/4 in
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCRM10
Zoro #
G2019385
UPC #
662679972387
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/4 in
Head Size
10 mm
Wrench Head Sizes
10mm
Size
10mm
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
Material
Alloy Steel
Reversing
No
Standards
ASME
Flexible Head
No
Box End Style
Spline
Single End/Double End
Double End
Wrench Material
Chrome Vanadium Steel
Wrench Product Grouping
Wrenches
Number of Geared Teeth
72
Offset
15 Degrees
Wrench Item
Ratcheting Combination Wrench
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Insulated
No
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing
5 Degrees
Item
Ratcheting Wrench
Handle Type
One Piece
Nonsparking
No
Measurement Type
Metric
Weight
0.1 lb
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Non-Magnetic
No
Ratcheting
Yes
Handle Color
Silver
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Box End Type
Spline Box End
Tether Style
Tether Capable
Opening Type
Hex

Description

Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
Chrome-vanadium box ends and switch levers provide high strength and durability

Additional Features:

  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.