Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 10mm

  • Mfr # JSCRM10T

  • Zoro # G5317916


product price: $15.85
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
6 1/4 in
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRM10T
Zoro #
G5317916
UPC #
662679114329
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/4 in
Size
10mm
Head Size
10 mm
Wrench Head Sizes
10mm
Head Thickness
1/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip
Material
Alloy Steel
Flexible Head
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Wrench Shape
Straight
Min. Arc Swing
5 Degrees
Wrench Product Grouping
Wrenches
Box End Style
Spline
Insulated
No
Item
Ratcheting Wrench
Single End/Double End
Double End
Wrench Material
Steel
Reversing
No
Offset
0 Degrees
Number of Geared Teeth
72
Standards
ASME
Ratcheting Configuration
Open and Box End
Weight
0.1 lb
Non-Magnetic
No
Nonsparking
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Handle Color
Silver
Ratcheting
Yes
Measurement Type
Metric
Head Offset Angle
15 Degrees
Handle Type
One Piece
Head Type
Offset
Tether Style
Tether Capable
Anti-Slip Design
Yes
Box End Type
12-Point Box End

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.