Zoro Homepage

Ratcheting Wrench, Head Size 10mm

  • Mfr # JSCVM10

  • Zoro # G0715215


product price: $20.99
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
6 1/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM10
Zoro #
G0715215
UPC #
662679972721
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/4 in
Size
10mm
Wrench Head Sizes
10mm
Head Size
10 mm
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Insulated
No
Item
Ratcheting Wrench
Single End/Double End
Double End
Flexible Head
No
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Ratcheting Configuration
Open and Box End
Box End Style
Spline
Reversing
Yes
Wrench Shape
Straight
Head Movement
Fixed
Standards
ASME B107.100-2010
Wrench Material
Chrome Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
5 Degrees
Includes
Switch Lever
Weight
0.11 lb
Anti-Slip Design
Yes
Box End Type
Spline Box End
Handle Type
One Piece
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Measurement Type
Metric
Head Type
Offset
Head Offset Angle
15 Degrees
Ratcheting
Yes
Non-Magnetic
No
Tether Style
Tether Capable
Opening Type
Hex
Nonsparking
No

Description

If you are looking for a reliable ratcheting wrench, the Proto JSCVM10 is the tool for you. The open end of this reversible combination wrench allows you to slide it into position from the side. Featuring an anti-slip design, this one piece alloy steel wrench offers enhanced control. It has a 15 degree offset and a black chrome finish that makes it look sleek and stylish. The box end of the wrench incorporates Proto's TorquePlus system, giving you higher torque. This Proto 10mm Ratcheting Wrench is perfect for all your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.