Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 11/32 in.

  • Mfr # JSCR11T

  • Zoro # G5317864


product price: $13.89
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
6 in
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR11T
Zoro #
G5317864
UPC #
662679114183
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Wrench Head Sizes
11/32 in
Head Size
11/32 in
Size
11/32"
Head Thickness
1/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing
Material
Alloy Steel
Insulated
No
Reversing
No
Box End Style
Spline
Flexible Head
No
Wrench Shape
Straight
Offset
0 Degrees
Standards
ASME
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Min. Arc Swing
5 Degrees
Ratcheting Configuration
Open and Box End
Item
Ratcheting Wrench
Wrench Material
Steel
Wrench Item
Ratcheting Combination Wrench
Anti-Slip Design
Yes
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.08 lb
Measurement Type
SAE
Tether Style
Tether Capable
Handle Color
Silver
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Nonsparking
No
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Opening Type
Hex
Head Type
Standard

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 6 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/8 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.