Zoro Homepage

Ratcheting Wrench, Head Size 1/2 in x No 16

  • Mfr # JSCV16-TT

  • Zoro # G8601345


product price: $38.19
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
7 in
SAE or Metric
SAE
Wrench Style
Reversible Combination, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCV16-TT
Zoro #
G8601345
UPC #
662679126803
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Size
1/2"
Head Size
1/2 in
Wrench Head Sizes
1/2 in x #16
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination, Spline
Material
Alloy Steel
Wrench Shape
Straight
Offset
15 Degrees
Ratcheting Configuration
Open and Box End
Insulated
No
Tether Capable
Tether Ready
Wrench Material
Alloy Steel
Number of Geared Teeth
72
Single End/Double End
Double End
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Box End Style
Spline
Reversing
Yes
Flexible Head
No
Item
Ratcheting Wrench
Standards
ASME
Min. Arc Swing
5 Degrees
Wrench Item
Ratcheting Combination Wrench
Weight
0.2 lb
Ratcheting
Yes
Handle Color
Silver
Handle Type
One Piece
Box End Type
Spline Box End
Head Offset Angle
15 Degrees
Head Type
Offset
Tether Style
Tether Included
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Anti-Slip Design
Yes
Nonsparking
No
Opening Type
Hex
Non-Magnetic
No
Corrosion Resistant
Yes

Description

Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
15° angled offset box end helps keep shank clear of obstructions

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.