Ratcheting Wrench, Head Size 13/16 in.
Mfr # JSCR26T
Zoro # G5318056
product price: $30.09
/eaKey Features
Finish
Chrome
Number of Points
12
Overall Length
11 1/2 in
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSCR26T
Zoro #
G5318056
UPC #
662679114268
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11 1/2 in
Wrench Head Sizes
13/16 in
Head Size
13/16 in
Size
13/16"
Head Thickness
1/4 in
Wrench Length Style
Standard
Description
12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener
Additional Features:
- Full polish finish provides corrosion resistance and easy to clean surfaces
- The box end is countersunk for easy application to the fastener
- Anti-Slip Design (ASD) open end
- Box end incorporates the TorquePlusTM system
- 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.