Zoro Homepage

Ratcheting Wrench, Head Size 13mm

  • Mfr # JSCVM13

  • Zoro # G0797675


product price: $23.19
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
7 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM13
Zoro #
G0797675
UPC #
662679972752
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Head Size
13 mm
Size
13mm
Wrench Head Sizes
13mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Reversing
Yes
Standards
ASME B107.100-2010
Ratcheting Configuration
Open and Box End
Box End Style
Spline
Flexible Head
No
Item
Ratcheting Wrench
Min. Arc Swing
5 Degrees
Wrench Material
Chrome Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Offset
15 Degrees
Includes
Switch Lever
Handle Color
Silver
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Nonsparking
No
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Opening Type
Hex
Tether Style
Tether Capable
Handle Type
One Piece
Box End Type
Spline Box End
Corrosion Resistant
Yes
Weight
0.2 lb
Head Type
Offset
Ratcheting
Yes

Description

Heavy-duty construction
Clear, see-through pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.