Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 13mm

  • Mfr # JSCVM13F

  • Zoro # G7191161


product price: $28.85
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
6 in
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible Head, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM13F
Zoro #
G7191161
UPC #
662679114015
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Size
13mm
Wrench Head Sizes
13mm
Head Size
13 mm
Head Thickness
1/4 in, 3/8 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible Head, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Geared Teeth
72
Offset
0 Degrees
Insulated
No
Box End Style
Spline
Item
Ratcheting Wrench
Wrench Product Grouping
Wrenches
Flexible Head
Yes
Reversing
No
Wrench Shape
Straight
Single End/Double End
Double End
Wrench Material
Steel
Head Movement
Flexible
Min. Arc Swing
5 Degrees
Ratcheting Configuration
Open and Box End
Standards
ASME
Includes
Switch Lever
Head Type
Flexible
Ratcheting
Yes
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Box End Type
Spline Box End
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Handle Type
One Piece
Weight
0.19 lb
Tether Style
Tether Capable
Measurement Type
Metric
Nonsparking
No
Anti-Slip Design
Yes
Opening Type
Hex
Handle Color
Silver

Description

15° angled offset helps keep shank clear of obstructions
Chrome-vanadium box ends and switch levers provide high strength and durability
Box end is countersunk for easy application to the fastener

Additional Features:

  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fastener
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.