Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 16mm

  • Mfr # JSCRM16T

  • Zoro # G5317943


product price: $22.39
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
8 1/4 in
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRM16T
Zoro #
G5317943
UPC #
662679114381
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Head Size
16 mm
Size
16mm
Wrench Head Sizes
16mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip
Material
Alloy Steel
Flexible Head
No
Standards
ASME
Reversing
No
Wrench Material
Steel
Number of Geared Teeth
72
Item
Ratcheting Wrench
Insulated
No
Ratcheting Configuration
Open and Box End
Box End Style
Spline
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Min. Arc Swing
5 Degrees
Offset
0 Degrees
Head Offset Angle
15 Degrees
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Non-Magnetic
No
Tether Style
Tether Capable
Nonsparking
No
Corrosion Resistant
Yes
Opening Type
Hex
Handle Type
One Piece
Head Type
Offset
Anti-Slip Design
Yes
Ratcheting
Yes
Handle Color
Silver
Weight
0.32 lb

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.