Zoro Homepage

Ratcheting Wrench, Head Size 17mm

  • Mfr # JSCRM17-TT

  • Zoro # G8601555


product price: $39.19
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 3/4 in
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRM17-TT
Zoro #
G8601555
UPC #
662679127039
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Wrench Head Sizes
17mm
Head Size
17 mm
Size
17mm
Wrench Length Style
Standard
Head Thickness
3/16 in

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 17 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.