Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 17mm

  • Mfr # JSCRM17

  • Zoro # G1714763


product price: $28.49
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 3/4 in
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRM17
Zoro #
G1714763
UPC #
662679972455
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Size
17mm
Head Size
17 mm
Wrench Head Sizes
17mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Wrench Shape
Straight
Item
Ratcheting Wrench
Insulated
No
Min. Arc Swing
5 Degrees
Standards
ASME
Single End/Double End
Double End
Box End Style
Spline
Wrench Material
Chrome Vanadium Steel
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Flexible Head
No
Offset
15 Degrees
Reversing
No
Handle Color
Silver
Nonsparking
No
Head Offset Angle
15 Degrees
Non-Magnetic
No
Ratcheting
Yes
Head Type
Offset
Anti-Slip Design
Yes
Tether Style
Tether Capable
Opening Type
Hex
Box End Type
Spline Box End
Weight
0.38 lb
Measurement Type
Metric
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.