Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 17mm

  • Mfr # JSCVM17

  • Zoro # G1827043


product price: $32.69
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 3/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM17
Zoro #
G1827043
UPC #
662679972790
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Wrench Head Sizes
17mm
Size
17mm
Head Size
17 mm
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Head Movement
Fixed
Standards
ASME B107.100-2010
Item
Ratcheting Wrench
Flexible Head
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Wrench Material
Chrome Vanadium Steel
Single End/Double End
Double End
Insulated
No
Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
5 Degrees
Ratcheting Configuration
Open and Box End
Offset
15 Degrees
Number of Geared Teeth
72
Reversing
Yes
Box End Style
Spline
Includes
Switch Lever
Nonsparking
No
Measurement Type
Metric
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Weight
0.39 lb
Corrosion Resistant
Yes
Opening Type
Hex
Non-Magnetic
No
Ratcheting
Yes
Box End Type
Spline Box End
Handle Type
One Piece
Head Type
Offset
Handle Color
Silver
Tether Style
Tether Capable
Anti-Slip Design
Yes

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 17 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.