Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 18mm

  • Mfr # JSCVM18-TT

  • Zoro # G8601284


product price: $37.15
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
9 1/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM18-TT
Zoro #
G8601284
UPC #
662679126735
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/4 in
Wrench Head Sizes
18mm
Size
18mm
Head Size
18 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Spline
Material
Alloy Steel
Item
Ratcheting Wrench
Min. Arc Swing
5 Degrees
Wrench Shape
Straight
Wrench Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Offset
15 Degrees
Box End Style
Spline
Flexible Head
No
Single End/Double End
Double End
Number of Geared Teeth
72
Ratcheting Configuration
Open and Box End
Insulated
No
Standards
ASME B107.100-2010
Tether Capable
Tether Ready
Reversing
Yes
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Includes
Switch Lever
Opening Type
Hex
Nonsparking
No
Handle Color
Silver
Anti-Slip Design
Yes
Measurement Type
Metric
Weight
0.43 lb
Tether Style
Tether Capable
Head Type
Offset
Head Offset Angle
15 Degrees
Box End Type
12-Point Box End
Non-Magnetic
No
Handle Type
One Piece
Ratcheting
Yes
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
15° angled offset box end helps keep shank clear of obstructions

Additional Features:

  • Chrome-vanadium box ends and switch levers provide high strength and durability
  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.