Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 18mm

  • Mfr # JSCVM18S

  • Zoro # G7542586


product price: $28.39
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
5 1/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Stubby, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM18S
Zoro #
G7542586
UPC #
662679113865
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/4 in
Head Size
18 mm
Wrench Head Sizes
18mm
Size
18mm
Wrench Length Style
Stubby
Head Thickness
5/16 in, 7/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Stubby, Spline
Material
Alloy Steel
Wrench Shape
Straight
Single End/Double End
Double End
Item
Ratcheting Wrench
Standards
ASME
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Steel
Min. Arc Swing
5 Degrees
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Box End Style
Spline
Flexible Head
No
Insulated
No
Reversing
Yes
Head Movement
Fixed
Ratcheting Configuration
Open and Box End
Includes
Switch Lever
Weight
0.41 lb
Tether Style
Tether Capable
Box End Type
Spline Box End
Anti-Slip Design
Yes
Handle Type
One Piece
Non-Magnetic
No
Opening Type
Hex
Handle Color
Silver
Head Type
Offset
Corrosion Resistant
Yes
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Ratcheting
Yes
Nonsparking
No
Head Offset Angle
15 Degrees

Description

The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve efficiency
15° angled offset helps keep shank clear of obstructions
Box end is chamfered for easy application to the fastener

Additional Features:

  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion-resistant and visually distinctive
  • Compact size allows you to work in tight spots
  • The 72 tooth gear allows for 5 ̊ arc swing during use
  • Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.