Zoro Homepage
This item is Discontinued.
Proto Ratcheting Wrench, Head Size 19mm JSCVM19-TT

Ratcheting Wrench, Head Size 19mm (Discontinued)

  • Mfr # JSCVM19-TT
  • Zoro # G8601293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM19-TT
Zoro #
G8601293
UPC #
662679126742
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Size
19mm
Head Size
19 mm
Wrench Head Sizes
19mm
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Reversing
Yes
Item
Ratcheting Wrench
Number of Geared Teeth
72
Box End Style
Spline
Insulated
No
Single End/Double End
Double End
Head Movement
Fixed
Wrench Material
Alloy Steel
Flexible Head
No
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Tether Capable
Tether Ready
Min. Arc Swing
5 Degrees
Offset
15 Degrees
Ratcheting Configuration
Open and Box End
Wrench Shape
Straight
Includes
Switch Lever
Handle Type
One Piece
Box End Type
Spline Box End
Ratcheting
Yes
Anti-Slip Design
Yes
Weight
0.5 lb
Head Type
Offset
Head Offset Angle
15 Degrees
Measurement Type
Metric
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Handle Color
Silver
Opening Type
Hex
Corrosion Resistant
Yes
Nonsparking
No

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.