Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 19mm

  • Mfr # JSCVM19F

  • Zoro # G5318013


product price: $42.39
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 1/2 in
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible Head, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM19F
Zoro #
G5318013
UPC #
662679114077
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Head Size
19 mm
Wrench Head Sizes
19mm
Size
19mm
Wrench Length Style
Standard
Head Thickness
3/8 in, 7/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Locking Flexible Head, Spline
Material
Alloy Steel
Insulated
No
Min. Arc Swing
5 Degrees
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Wrench Item
Ratcheting Combination Wrench
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Flexible
Standards
ASME
Number of Geared Teeth
72
Item
Ratcheting Wrench
Offset
0 Degrees
Reversing
No
Box End Style
Spline
Ratcheting Configuration
Open and Box End
Flexible Head
Yes
Includes
Switch Lever
Head Type
Flexible
Head Offset Angle
15 Degrees
Ratcheting
Yes
Non-Magnetic
No
Weight
0.45 lb
Tether Style
Tether Capable
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Anti-Slip Design
Yes
Box End Type
Spline Box End
Handle Color
Silver
Measurement Type
Metric
Opening Type
Hex
Corrosion Resistant
Yes

Description

15° angled offset helps keep shank clear of obstructions
Chrome-vanadium box ends and switch levers provide high strength and durability
Box end is countersunk for easy application to the fastener

Additional Features:

  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fastener
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.