Zoro Homepage

Ratcheting Wrench, Head Size 21mm

  • Mfr # JSCVM21

  • Zoro # G0679131


product price: $45.39
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
11 1/2 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM21
Zoro #
G0679131
UPC #
662679972820
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/2 in
Wrench Head Sizes
21mm
Size
21mm
Head Size
21 mm
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Min. Arc Swing
5 Degrees
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Item
Ratcheting Wrench
Offset
15 Degrees
Standards
ASME B107.100-2010
Box End Style
Spline
Reversing
Yes
Flexible Head
No
Head Movement
Fixed
Wrench Shape
Straight
Single End/Double End
Double End
Tether Capable
Tether Capable
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Open and Box End
Wrench Material
Chrome Vanadium Steel
Includes
Switch Lever
Ratcheting
Yes
Opening Type
Hex
Weight
0.76 lb
Box End Type
Spline Box End
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Nonsparking
No
Anti-Slip Design
Yes
Measurement Type
Metric
Handle Color
Silver
Non-Magnetic
No
Head Type
Offset
Head Offset Angle
15 Degrees
Handle Type
One Piece

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 21 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.