Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 27mm

  • Mfr # JSCVM27

  • Zoro # G0733993


product price: $72.45
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
14 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM27
Zoro #
G0733993
UPC #
662679972851
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Wrench Head Sizes
27mm
Head Size
27 mm
Size
27mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Item
Ratcheting Wrench
Wrench Product Grouping
Wrenches
Reversing
Yes
Head Movement
Fixed
Standards
ASME B107.100-2010
Wrench Shape
Straight
Single End/Double End
Double End
Wrench Material
Chrome Vanadium Steel
Tether Capable
Tether Capable
Flexible Head
No
Box End Style
Spline
Min. Arc Swing
5 Degrees
Insulated
No
Offset
15 Degrees
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
72
Includes
Switch Lever
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Measurement Type
Metric
Tether Style
Tether Capable
Ratcheting
Yes
Handle Color
Silver
Non-Magnetic
No
Head Offset Angle
15 Degrees
Handle Type
One Piece
Head Type
Offset
Anti-Slip Design
Yes
Weight
1.42 lb
Opening Type
Hex
Box End Type
Spline Box End
Corrosion Resistant
Yes

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 27 mm, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.