Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 32mm

  • Mfr # JSCVM32

  • Zoro # G3065605


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
16 3/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCVM32
Zoro #
G3065605
UPC #
662679972875
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 3/4 in
Wrench Head Sizes
32mm
Head Size
32 mm
Size
32mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Single End/Double End
Double End
Wrench Material
Chrome Vanadium Steel
Flexible Head
No
Min. Arc Swing
5 Degrees
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
72
Tether Capable
Tether Capable
Item
Ratcheting Wrench
Wrench Shape
Straight
Reversing
Yes
Offset
15 Degrees
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrenches
Box End Style
Spline
Insulated
No
Includes
Switch Lever
Weight
2.32 lb
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Ratcheting
Yes
Non-Magnetic
No
Head Type
Offset
Corrosion Resistant
Yes
Tether Style
Tether Capable
Opening Type
Hex
Anti-Slip Design
Yes
Handle Color
Silver
Nonsparking
No
Head Offset Angle
15 Degrees
Box End Type
Spline Box End

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.