Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 3/4 in.

  • Mfr # JSCV24T

  • Zoro # G7465394


product price: $29.69
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
9 3/4 in
SAE or Metric
SAE
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCV24T
Zoro #
G7465394
UPC #
662679114534
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Wrench Head Sizes
3/4 in
Head Size
3/4 in
Size
3/4"
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Material
Alloy Steel
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Geared Teeth
72
Offset
15 Degrees
Wrench Material
Steel
Standards
ASME B107.100-2010
Item
Ratcheting Wrench
Ratcheting Configuration
Open and Box End
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Reversing
Yes
Box End Style
Spline
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Insulated
No
Flexible Head
No
Min. Arc Swing
5 Degrees
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Non-Magnetic
No
Anti-Slip Design
Yes
Corrosion Resistant
Yes
Weight
0.48 lb
Opening Type
Hex
Box End Type
12-Point Box End
Head Type
Offset
Measurement Type
SAE
Nonsparking
No
Handle Color
Silver
Head Offset Angle
15 Degrees
Ratcheting
Yes
Tether Style
Tether Capable

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.