Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 34mm

  • Mfr # JSCVM34

  • Zoro # G2458276


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
18 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM34
Zoro #
G2458276
UPC #
662679972882
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Head Size
34 mm
Size
34mm
Wrench Head Sizes
34mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Insulated
No
Wrench Material
Chrome Vanadium Steel
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Standards
ASME B107.100-2010
Reversing
Yes
Box End Style
Spline
Single End/Double End
Double End
Item
Ratcheting Wrench
Offset
15 Degrees
Wrench Product Grouping
Wrenches
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flexible Head
No
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
5 Degrees
Includes
Switch Lever
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Nonsparking
No
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Hex
Head Type
Offset
Weight
2.65 lb
Box End Type
Spline Box End
Measurement Type
Metric
Handle Color
Silver
Ratcheting
Yes
Handle Type
One Piece

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.