Zoro Homepage

Ratcheting Wrench, Head Size 34mm

  • Mfr # JSCVM34T

  • Zoro # G5317821


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Points
12
Overall Length
18 in
SAE or Metric
Metric
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM34T
Zoro #
G5317821
UPC #
662679114824
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Wrench Head Sizes
34mm
Size
34mm
Head Size
34 mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination
Material
Alloy Steel
Insulated
No
Wrench Product Grouping
Wrenches
Flexible Head
No
Item
Ratcheting Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Offset
15 Degrees
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Min. Arc Swing
5 Degrees
Reversing
Yes
Ratcheting Configuration
Open and Box End
Single End/Double End
Double End
Number of Geared Teeth
72
Standards
ASME B107.100-2010
Wrench Material
Steel
Box End Style
Spline
Includes
Switch Lever
Head Offset Angle
15 Degrees
Measurement Type
Metric
Weight
2.65 lb
Ratcheting
Yes
Handle Color
Silver
Box End Type
12-Point Box End
Opening Type
Hex
Anti-Slip Design
Yes
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Type
One Piece
Nonsparking
No
Tether Style
Tether Capable
Head Type
Offset
Opening Angle (Deg.)
15 Degrees

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.