Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 36mm

  • Mfr # JSCVM36

  • Zoro # G1433591


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
19 1/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM36
Zoro #
G1433591
UPC #
662679972899
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
19 1/4 in
Wrench Head Sizes
36mm
Head Size
36 mm
Size
36mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Reversing
Yes
Head Movement
Fixed
Wrench Material
Chrome Vanadium Steel
Box End Style
Spline
Min. Arc Swing
5 Degrees
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Item
Ratcheting Wrench
Wrench Shape
Straight
Number of Geared Teeth
72
Single End/Double End
Double End
Standards
ASME B107.100-2010
Wrench Item
Ratcheting Combination Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flexible Head
No
Ratcheting Configuration
Open and Box End
Insulated
No
Includes
Switch Lever
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Handle Color
Silver
Head Offset Angle
15 Degrees
Opening Type
Hex
Head Type
Offset
Non-Magnetic
No
Box End Type
Spline Box End
Corrosion Resistant
Yes
Measurement Type
Metric
Nonsparking
No
Tether Style
Tether Capable
Weight
3.09 lb
Ratcheting
Yes

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.