Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 3/8 in.

  • Mfr # JSCR12T

  • Zoro # G5318022


product price: $15.29
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
6 in
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR12T
Zoro #
G5318022
UPC #
662679114190
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Head Size
3/8 in
Wrench Head Sizes
3/8 in
Size
3/8"
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip
Material
Alloy Steel
Reversing
No
Offset
0 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Style
Spline
Standards
ASME
Head Movement
Fixed
Number of Geared Teeth
72
Insulated
No
Ratcheting Configuration
Open and Box End
Single End/Double End
Double End
Wrench Material
Steel
Min. Arc Swing
5 Degrees
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Flexible Head
No
Item
Ratcheting Wrench
Corrosion Resistant
Yes
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Box End Type
12-Point Box End
Non-Magnetic
No
Tether Style
Tether Capable
Head Offset Angle
0 Degrees
Ratcheting
Yes
Measurement Type
SAE
Handle Type
One Piece
Head Type
Standard
Nonsparking
No
Weight
0.08 lb
Handle Color
Silver

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • Anti-Slip Design (ASD) open end
  • Box end incorporates the TorquePlusTM system
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.